This item is Discontinued.

For Life Products For Life Products 241778 32 oz Grout Deep Cleaner 241778

For Life Products 241778 32 oz Grout Deep Cleaner (Discontinued)

  • Mfr # 241778
  • Zoro # G004146053
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
241778
Zoro #
G004146053
UPC #
678408650099
Country of Origin
United States

Description

Features
  • Cleans grout & instantly remove grout stains
  • Restore your grout back to its original color, revolutionary, biofriendly
  • Non-toxic, acid free greenguard certified formula is the best way to clean tile grout
  • Use on any tile surface including ceramic tile
  • Porcelain tile or marble
  • Easiest way to clean grout without scrubbing for hours
  • Strong enough for commercial use but gentle enough to use at home
Specifications
  • Capacity: 32 oz
  • Country of Origin: USA
  • Weight: 15 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.