This item is Discontinued.

For Life Products For Life Products RJ24SSR 24 oz Soap Scum Remover 1547512

For Life Products RJ24SSR 24 oz Soap Scum Remover (Discontinued)

  • Mfr # 1547512
  • Zoro # G204110601
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1547512
Zoro #
G204110601
UPC #
678408550733
Country of Origin
China

Description

Nowadays, we can hardly devote time in cleaning our household due to our hectic lifestyles. While there are various useful cleaning supplies are found with us, some are absolutely essential for every household. Our product has exceptional strength and has greater durability and elasticity.

Features
  • No Fragrance, non-toxic
  • Excellent for all surfaces stone
  • Odorless, Fume less and Environmentally Friendly
  • Safe for all surfaces
  • Remove tough soap scum on contact and leaves a streak finish
Specifications
  • Product Type: Soap Scum Remover
  • Container Size: 24 oz
  • Antibacterial: No
  • Biodegradable: No
  • Scent: Unscented
  • Packaging Type: Trigger Spray Bottle
  • Disinfecting: No
  • Dimension: 12" H x 9.25" W x 12.75" L
  • Weight: 23.6

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.