Shop FOREMOST TARP
See all product information
Create Account
Dry Top 48 in. W X 5 ft. L Pallet Cover
- Mfr # 40454
- Zoro # G423562915
product price:Â
$
23.99
/ea
Key Features
Tarp Material
Polyethylene
Tarp Finished Length
5 ft
Color
Blue
Tarp Finished Width
48 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 40454
- Zoro #
- G423562915
- UPC #
- 749856404548
- Country of Origin
- China
- Tarp Material
- Polyethylene
- Item
- Pallet Cover
- Color
- Blue
Dimensions
- Tarp Finished Length
- 5 ft
- Tarp Finished Width
- 48 in
Description
Pallet tarps are constructed from polyethylene that has a weave and a thickness. These all-weather poly pallet tarps have heat-sealed edges and rope-reinforced hems for added strength and durability.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.