Blue Tarp, 12 ft x 16 ft, Waterproof, Tear Resistant, Reinforced Corners
- Mfr # W6011
- Zoro # G423310530
product price:Â
$
24.99
/ea
Key Features
Color
Blue
Tarp Material
Plastic
Thickness
4 mil
Tarp Finished Length
11.5 ft
Tarp Finished Width
15.5 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W6011
- Zoro #
- G423310530
- UPC #
- 39564161117
- Country of Origin
- China
- Color
- Blue
- Tarp Material
- Plastic
- Item
- Tarp
- Grommets Included
- Yes
- Tie Downs Included
- No
Dimensions
- Thickness
- 4 mil
- Tarp Finished Length
- 11.5 ft
- Tarp Finished Width
- 15.5 ft
Description
The Performance Tool W6011 tarp cover is the ideal solution for protecting your outdoor items from the elements. Made with high-quality polyethylene material, this tarp is water, mildew, and tear-resistant, ensuring long-lasting use. Featuring double waterproof surfaces, it offers maximum protection against moisture and water damage. The tarp is double reinforced at the corners and edges, making it strong enough to withstand heavy use and rough conditions. The rope sewn in along the edges provides added strength and easy tie-down, ensuring a secure fit and easy installation. This versatile tarp cover is perfect for use as a tarpaulin, canopy tent, boat cover, RV cover, or pool cover, providing you with versatile protection for all your outdoor items.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.