Shop FORESTER
See all product information
Create Account
23FCS-81E
- Mfr # 23FCS-81E
- Zoro # G323949588
product price:Â
$
21.35
/ea
Key Features
Sharpening Stone Included
No Sharpening Stone Included
Pitch
0.325 in
Compatible Bar Length
20 in
Type
23FCS
File Size
3/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 23FCS-81E
- Zoro #
- G323949588
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Compatible Bar Length
- 20 in
- File Size
- 3/16 in
- Bar Length Included
- Bar Not Included
Details
- Sharpening Stone Included
- No Sharpening Stone Included
- Pitch
- 0.325 in
- Item
- Full Chisel Full Skip Chainsaw Chain
- Type
- 23FCS
- Gauge
- 0.063 in
- Number of Links
- 81
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.