Shop FORESTER
See all product information
Create Account
Carlton Chainsaw Chain.325 Pitch.050 Gauge Full Chisel 72 Drive Link
- Mfr # K1L-72E
- Zoro # G623951731
product price:Â
$
22.99
/ea
Key Features
File Size
3/16 in
Number of Links
72
Sharpening Stone Included
No Sharpening Stone Included
Compatible Bar Length
18 in
Type
K1L
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K1L-72E
- Zoro #
- G623951731
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- File Size
- 3/16 in
- Compatible Bar Length
- 18 in
- Bar Length Included
- Bar Not Included
Details
- Number of Links
- 72
- Sharpening Stone Included
- No Sharpening Stone Included
- Item
- Full Chisel Chainsaw Chain
- Type
- K1L
- Pitch
- 0.325 in
- Gauge
- 0.050 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.