Shop FORESTER
See all product information
Create Account
30FCR-92E
- Mfr # 30FCR-92E
- Zoro # G723949386
product price:Â
$
25.29
/ea
Key Features
Bar Length Included
Bar Not Included
Number of Links
92
Type
30FCR
Pitch
3/8 in
Gauge
0.050 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 30FCR-92E
- Zoro #
- G723949386
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Bar Length Included
- Bar Not Included
- File Size
- 13/64 in, 7/32 in
- Compatible Bar Length
- 28 in
Details
- Number of Links
- 92
- Type
- 30FCR
- Pitch
- 3/8 in
- Gauge
- 0.050 in
- Item
- Full Chisel Ripping Chainsaw Chain
- Sharpening Stone Included
- No Sharpening Stone Included
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.