Carlton Chainsaw Chain 3/8 Pitch.058 Gauge Full Chisel 115 Drive Link
- Mfr # A2LM-115E
- Zoro # G323951598
product price:Â
$
35.49
/ea
Key Features
Type
A2LM
Gauge
0.058 in
Sharpening Stone Included
No Sharpening Stone Included
Number of Links
115
Bar Length Included
Bar Not Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A2LM-115E
- Zoro #
- G323951598
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Bar Length Included
- Bar Not Included
Details
- Type
- A2LM
- Gauge
- 0.058 in
- Item
- Full Chisel Chainsaw Chain
- Sharpening Stone Included
- No Sharpening Stone Included
- Number of Links
- 115
- Pitch
- 3/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.