Shop FORESTER
See all product information
Create Account
33FCR-72E
- Mfr # 33FCR-72E
- Zoro # G023948898
product price:Â
$
19.79
/ea
Key Features
Pitch
3/8 in
Gauge
0.063 in
Compatible Bar Length
20 in
Type
33FCR
Number of Links
72
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 33FCR-72E
- Zoro #
- G023948898
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Compatible Bar Length
- 20 in
- Bar Length Included
- Bar Not Included
- File Size
- 13/64 in, 7/32 in
Details
- Pitch
- 3/8 in
- Gauge
- 0.063 in
- Type
- 33FCR
- Number of Links
- 72
- Sharpening Stone Included
- No Sharpening Stone Included
- Item
- Full Chisel Ripping Chainsaw Chain
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.