Shop FORESTER
See all product information
Create Account
OREGON SAW CHAIN, 2PACK, 3/8EXT 52DL
- Mfr # S52T
- Zoro # G723949287
product price:Â
$
19.75
/ea
Key Features
Number of Links
52
File Size
5/32 in
Compatible Bar Length
14 in
Pitch
3/8 in
Compatible Chainsaw Manufacturer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S52T
- Zoro #
- G723949287
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- File Size
- 5/32 in
- Compatible Bar Length
- 14 in
- Bar Length Included
- Bar Not Included
Details
- Item
- Chamfer Chisel Chain
- Number of Links
- 52
- Pitch
- 3/8 in
- Compatible Chainsaw Manufacturer
- Sharpening Stone Included
- No Sharpening Stone Included
- Gauge
- 0.050 in
- Type
- 91PX
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.