Shop FORESTER
See all product information
Create Account
33SCR-156E
- Mfr # 33SCR-156E
- Zoro # G223949541
product price:Â
$
37.69
/ea
Key Features
Compatible Bar Length
52 in
Bar Length Included
Bar Not Included
Number of Links
156
File Size
13/64 in, 7/32 in
Gauge
0.063 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 33SCR-156E
- Zoro #
- G223949541
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Compatible Bar Length
- 52 in
- Bar Length Included
- Bar Not Included
- File Size
- 13/64 in, 7/32 in
Details
- Item
- Semi Chisel Ripping Chainsaw Chain
- Number of Links
- 156
- Gauge
- 0.063 in
- Type
- 33SCR
- Pitch
- 3/8 in
- Sharpening Stone Included
- No Sharpening Stone Included
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.