Shop FORESTER
Additional $110.00 delivery surcharge applies per item.
See details
See all product information
Create Account
B3LM-SK-175E
- Mfr # B3LM-SK-175E
- Zoro # G223949701
product price:Â
$
151.99
/ea
Key Features
Gauge
0.063 in
Bar Length Included
Bar Not Included
Sharpening Stone Included
No Sharpening Stone Included
Type
B3LM-SK
Pitch
0.404 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B3LM-SK-175E
- Zoro #
- G223949701
- UPC #
- -
- Country of Origin
- Unknown
- Gauge
- 0.063 in
- Sharpening Stone Included
- No Sharpening Stone Included
- Type
- B3LM-SK
- Pitch
- 0.404 in
- Item
- Full Chisel Skip Chainsaw Chain
- Number of Links
- 175