3/8 EXT-56E Chain w/ Carbide Insert
- Mfr # CBD10SC-56E
- Zoro # G823949286
product price:Â
$
42.35
/ea
Key Features
File Size
5/32 in
Type
CBD10SC
Compatible Bar Length
16 in
Number of Links
56
Gauge
0.050 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CBD10SC-56E
- Zoro #
- G823949286
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Carbide Semi Chisel Chainsaw Chain
- Type
- CBD10SC
- Number of Links
- 56
- Gauge
- 0.050 in
- Sharpening Stone Included
- No Sharpening Stone Included
- Pitch
- 3/8 in
Dimensions
- File Size
- 5/32 in
- Compatible Bar Length
- 16 in
- Bar Length Included
- Bar Not Included
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.