63FC-104E
- Mfr # 63FC-104E
- Zoro # G723949256
product price:Â
$
35.45
/ea
Key Features
Pitch
0.404 in
Type
63FC
Gauge
0.063 in
Bar Length Included
Bar Not Included
File Size
7/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 63FC-104E
- Zoro #
- G723949256
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Bar Length Included
- Bar Not Included
- File Size
- 7/32 in
- Compatible Bar Length
- 36 in
Details
- Pitch
- 0.404 in
- Type
- 63FC
- Gauge
- 0.063 in
- Sharpening Stone Included
- No Sharpening Stone Included
- Number of Links
- 104
- Item
- Full Chisel Chainsaw Chain
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.