Shop FORESTER
See all product information
Create Account
CBD30FC-70E
- Mfr # CBD30FC-70E
- Zoro # G923951769
product price:Â
$
57.75
/ea
Key Features
Number of Links
70
Gauge
0.050 in
Type
CBD30FC
Compatible Bar Length
20 in
Bar Length Included
Bar Not Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CBD30FC-70E
- Zoro #
- G923951769
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Compatible Bar Length
- 20 in
- Bar Length Included
- Bar Not Included
- File Size
- 13/64 in, 7/32 in
Details
- Number of Links
- 70
- Gauge
- 0.050 in
- Type
- CBD30FC
- Pitch
- 3/8 in
- Sharpening Stone Included
- No Sharpening Stone Included
- Item
- Carbide Full Chisel Chainsaw Chain
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.