Shop FORESTER
See all product information
Create Account
63SC-104E
- Mfr # 63SC-104E
- Zoro # G023948942
product price:Â
$
36.49
/ea
Key Features
Sharpening Stone Included
No Sharpening Stone Included
Number of Links
104
Gauge
0.063 in
Pitch
0.404 in
Type
63SC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 63SC-104E
- Zoro #
- G023948942
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Bar Length Included
- Bar Not Included
Details
- Sharpening Stone Included
- No Sharpening Stone Included
- Number of Links
- 104
- Item
- Semi Chisel Chainsaw Chain
- Gauge
- 0.063 in
- Pitch
- 0.404 in
- Type
- 63SC