Shop SCOTTS

Elite 72 in. W Broadcast Push Spreader For Fertilizer/Ice Melt/Seed 30 lb

  • Mfr # 75902
  • Zoro # G9454756

product price: 
$
182.99
/ea
Free Shipping & Returns

Key Features

Capacity
30 lbs
Includes
Assembled
Hopper Material
Plastic
Color
Black/Green
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
75902
Zoro #
G9454756
UPC #
32247759021
Country of Origin
United States
Capacity
30 lbs
Item
Elite Spreader
Includes
Assembled
Hopper Material
Plastic
Color
Black/Green

Description

Scotts Elite Spreader is advanced, accurate and engineered for a 20% faster application (vs. a standard 5 ft. spread pattern) to be used year-round. This spreader can be used for feed, seed, weed and melt holding up to 20,000 sq. ft.of product. The dual rotors provide exceptional accuracy while the ergonomic handle comes equipped with a smartphone holder. This spreader comes equipped with Scotts EdgeGuard technology. To use - Prep by knowing your lawn size before beginning. When filling the spreader, do so over the driveway and cleanup any spilled product. Then, turn the dial to the correct setting by reviewing the instruction booklet or scotts.com. Lastly, to apply, begin walking and squeeze trigger. Release at turns and walk briskly making each pass 6ft. from the previous.


  • • Scotts Elite Spreader is advanced, accurate and engineered for a 20% faster application (vs. a standard 5 ft. spread pattern) to be used year-round *
  • • Push spreader can be used for feed, seed, weed and melt while providing the durability you need with the comfort you want
  • • The dual rotors provide exceptional accuracy while the ergonomic handle comes equipped with a smartphone holder *
  • • Scotts Elite Spreader comes equipped with EdgeGuard technology *
  • • The lawn spreader holds enough product to cover up to 20,000 sq. ft. with never-flat tires that can conquer any terrain *
  • •

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.