Shop FORESTER
See all product information
Create Account
Carlton Chainsaw Chain 3/8 EXT Pitch.043 Gauge Semi Chisel 44 Drive Link
- Mfr # N4C-44E
- Zoro # G923949308
product price:Â
$
13.99
/ea
Key Features
Type
N4C
Compatible Bar Length
12 in
Number of Links
44
Sharpening Stone Included
No Sharpening Stone Included
Bar Length Included
Bar Not Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N4C-44E
- Zoro #
- G923949308
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Compatible Bar Length
- 12 in
- Bar Length Included
- Bar Not Included
- File Size
- 5/32 in
Details
- Type
- N4C
- Number of Links
- 44
- Sharpening Stone Included
- No Sharpening Stone Included
- Gauge
- 0.043 in
- Item
- Semi Chisel Chainsaw Chain
- Pitch
- 3/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.