Shop FORESTER
See all product information
Create Account
Carlton Chainsaw Chain 3/8 Pitch.050 Gauge Full Chisel 25ft Roll
- Mfr # A1LM-25
- Zoro # G023952123
product price:Â
$
109.99
/ea
Free Shipping & Returns
Key Features
Sharpening Stone Included
No Sharpening Stone Included
Pitch
3/8 in
File Size
13/64 in, 7/32 in
Type
A1LM
Bar Length Included
Bar Not Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A1LM-25
- Zoro #
- G023952123
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Full Chisel Chainsaw Chain
- Sharpening Stone Included
- No Sharpening Stone Included
- Pitch
- 3/8 in
- Type
- A1LM
- Gauge
- 0.050 in
Dimensions
- File Size
- 13/64 in, 7/32 in
- Bar Length Included
- Bar Not Included
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.