Shop FORESTER
See all product information
Create Account
Carlton Chainsaw Chain 3/8 Pitch.050 Gauge Full Chisel Skip 68 Drive Link
- Mfr # A1LM-SK-68E
- Zoro # G923950199
product price:Â
$
22.75
/ea
Key Features
Type
A1LM-SK
Compatible Bar Length
18 in
Gauge
0.050 in
File Size
13/64 in, 7/32 in
Bar Length Included
Bar Not Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A1LM-SK-68E
- Zoro #
- G923950199
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Compatible Bar Length
- 18 in
- File Size
- 13/64 in, 7/32 in
- Bar Length Included
- Bar Not Included
Details
- Type
- A1LM-SK
- Item
- Full Chisel Skip Chainsaw Chain
- Gauge
- 0.050 in
- Pitch
- 3/8 in
- Sharpening Stone Included
- No Sharpening Stone Included
- Number of Links
- 68