Shop FORESTER
See all product information
Create Account
Chain, 3/8 Pitch.050 Gauge 44 Drive Link Chisel Pro
- Mfr # 30FC-44E
- Zoro # G323953059
product price:Â
$
11.15
/ea
Key Features
Bar Length Included
Bar Not Included
Type
30FC
Sharpening Stone Included
No Sharpening Stone Included
File Size
13/64 in, 7/32 in
Gauge
0.050 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 30FC-44E
- Zoro #
- G323953059
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Bar Length Included
- Bar Not Included
- File Size
- 13/64 in, 7/32 in
Details
- Type
- 30FC
- Item
- Full Chisel Chainsaw Chain
- Sharpening Stone Included
- No Sharpening Stone Included
- Gauge
- 0.050 in
- Pitch
- 3/8 in
- Number of Links
- 44
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.