Shop FORESTER
See all product information
Create Account
Carlton Chainsaw Chain 3/8 Pitch.050 Gauge Semi Chisel 50ft Roll
- Mfr # A1EP-50
- Zoro # G923950342
product price:Â
$
230.99
/ea
Free Shipping & Returns
Key Features
Type
A1EP
File Size
13/64 in, 7/32 in
Gauge
0.050 in
Bar Length Included
Bar Not Included
Pitch
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A1EP-50
- Zoro #
- G923950342
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- File Size
- 13/64 in, 7/32 in
- Bar Length Included
- Bar Not Included
Details
- Type
- A1EP
- Item
- Semi Chisel Chainsaw Chain
- Gauge
- 0.050 in
- Pitch
- 3/8 in
- Sharpening Stone Included
- No Sharpening Stone Included