Carlton Chainsaw Chain 3/8 Pitch.063 Gauge Full Chisel Skip 168 Drive Link
- Mfr # A3LM-SK-168E
- Zoro # G623951410
product price:Â
$
57.75
/ea
Key Features
Number of Links
168
Type
A3LM-SK
Pitch
3/8 in
File Size
13/64 in, 7/32 in
Bar Length Included
Bar Not Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A3LM-SK-168E
- Zoro #
- G623951410
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- File Size
- 13/64 in, 7/32 in
- Bar Length Included
- Bar Not Included
Details
- Number of Links
- 168
- Type
- A3LM-SK
- Pitch
- 3/8 in
- Item
- Full Chisel Skip Chainsaw Chain
- Sharpening Stone Included
- No Sharpening Stone Included
- Gauge
- 0.063 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.