Shop FORESTER
See all product information
Create Account
Carlton Chainsaw Chain 3/8 Pitch.050 Gauge Semi Chisel 64 Drive Link
- Mfr # A1EP-64E
- Zoro # G223951230
product price:Â
$
18.45
/ea
Key Features
Pitch
3/8 in
Sharpening Stone Included
No Sharpening Stone Included
File Size
13/64 in, 7/32 in
Number of Links
64
Gauge
0.050 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A1EP-64E
- Zoro #
- G223951230
- UPC #
- -
- Country of Origin
- Unknown
- Pitch
- 3/8 in
- Sharpening Stone Included
- No Sharpening Stone Included
- Item
- Semi Chisel Chainsaw Chain
- Number of Links
- 64
- Gauge
- 0.050 in
- Type
- A1EP
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.