30SCS-105E
- Mfr # 30SCS-105E
- Zoro # G723949072
product price:Â
$
26.59
/ea
Key Features
Pitch
3/8 in
Sharpening Stone Included
No Sharpening Stone Included
Gauge
0.050 in
Type
SCS
Number of Links
105
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 30SCS-105E
- Zoro #
- G723949072
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Bar Length Included
- Bar Not Included
Details
- Pitch
- 3/8 in
- Sharpening Stone Included
- No Sharpening Stone Included
- Gauge
- 0.050 in
- Type
- SCS
- Item
- Semi Chisel Skip Chain
- Number of Links
- 105
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.