3/8.063 100ft ROLL CHAIN W/CARBIDE INSERT
- Mfr # CBD33SC-100
- Zoro # G023951058
product price:Â
$
1,103.99
/ea
Free Shipping & Returns
Key Features
Pitch
3/8 in
Type
CBD33SC
Gauge
0.063 in
Sharpening Stone Included
No Sharpening Stone Included
Bar Length Included
Bar Not Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CBD33SC-100
- Zoro #
- G023951058
- UPC #
- -
- Country of Origin
- Unknown
- Pitch
- 3/8 in
- Type
- CBD33SC
- Gauge
- 0.063 in
- Sharpening Stone Included
- No Sharpening Stone Included
- Item
- Carbide Semi Chisel Chainsaw Chain
Dimensions
- Bar Length Included
- Bar Not Included
- File Size
- 13/64 in, 7/32 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.