Carlton Chainsaw Chain 3/8 Pitch.063 Gauge Semi Chisel Ripping 114 Drive Link
- Mfr # A3EP-RP-114E
- Zoro # G423951412
product price:Â
$
42.75
/ea
Key Features
Gauge
0.063 in
Number of Links
114
Compatible Bar Length
36 in
Pitch
3/8 in
File Size
13/64 in, 7/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A3EP-RP-114E
- Zoro #
- G423951412
- UPC #
- -
- Country of Origin
- Unknown
- Gauge
- 0.063 in
- Number of Links
- 114
- Pitch
- 3/8 in
- Item
- Semi Chisel Chainsaw Chain
- Sharpening Stone Included
- No Sharpening Stone Included
- Type
- A3EP-RP
Dimensions
- Compatible Bar Length
- 36 in
- File Size
- 13/64 in, 7/32 in
- Bar Length Included
- Bar Not Included
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.