100 FT CHAIN FULL CHISEL 3/8in EXT
- Mfr # 10FC-100
- Zoro # G823952941
product price:Â
$
418.99
/ea
Free Shipping & Returns
Key Features
Type
10FC
Pitch
3/8 in
Bar Length Included
Bar Not Included
Gauge
0.050 in
File Size
5/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10FC-100
- Zoro #
- G823952941
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Full Chisel Chainsaw Chain
- Type
- 10FC
- Pitch
- 3/8 in
- Gauge
- 0.050 in
- Sharpening Stone Included
- No Sharpening Stone Included
Dimensions
- Bar Length Included
- Bar Not Included
- File Size
- 5/32 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.