Carlton Chainsaw Chain 3/8 Pitch.063 Gauge Semi Semi Chisel 66 Drive Link
- Mfr # A3EP-66E
- Zoro # G723952737
product price:Â
$
18.95
/ea
Key Features
File Size
13/64 in, 7/32 in
Number of Links
66
Compatible Bar Length
18 in
Bar Length Included
Bar Not Included
Sharpening Stone Included
No Sharpening Stone Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A3EP-66E
- Zoro #
- G723952737
- UPC #
- -
- Country of Origin
- Unknown
- Number of Links
- 66
- Item
- Semi Chisel Chainsaw Chain
- Sharpening Stone Included
- No Sharpening Stone Included
- Gauge
- 0.063 in
- Type
- A3EP
- Pitch
- 3/8 in
Dimensions
- File Size
- 13/64 in, 7/32 in
- Compatible Bar Length
- 18 in
- Bar Length Included
- Bar Not Included
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.