Carlton Chainsaw Chain 3/8 Pitch.063 Gauge Semi Semi Chisel 71 Drive Link
- Mfr # A3EP-71E
- Zoro # G623952660
product price:Â
$
20.35
/ea
Key Features
Bar Length Included
Bar Not Included
Pitch
3/8 in
Sharpening Stone Included
No Sharpening Stone Included
Type
A3EP
Gauge
0.063 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A3EP-71E
- Zoro #
- G623952660
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Semi Chisel Chainsaw Chain
- Pitch
- 3/8 in
- Sharpening Stone Included
- No Sharpening Stone Included
- Type
- A3EP
- Gauge
- 0.063 in
- Number of Links
- 71
Dimensions
- Bar Length Included
- Bar Not Included
- File Size
- 13/64 in, 7/32 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.