Carlton Chainsaw Chain.325 Pitch.058 Gauge Semi Chisel Reduced Kickback 100ft Roll
- Mfr # K2C-BL-100
- Zoro # G323952502
product price:Â
$
554.99
/ea
Key Features
Pitch
0.325 in
Bar Length Included
Bar Not Included
Sharpening Stone Included
No Sharpening Stone Included
Gauge
0.058 in
Type
K2C-BL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K2C-BL-100
- Zoro #
- G323952502
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Bar Length Included
- Bar Not Included
Details
- Pitch
- 0.325 in
- Sharpening Stone Included
- No Sharpening Stone Included
- Gauge
- 0.058 in
- Type
- K2C-BL
- Item
- Semi Chisel Chainsaw Chain
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.