Shop FORESTER
See all product information
Create Account
Carlton Chainsaw Chain.404 Pitch.063 Gauge Full Chisel Skip 146 Drive Link
- Mfr # B3LM-SK-146E
- Zoro # G623949301
product price:Â
$
85.49
/ea
Key Features
Pitch
0.404 in
Gauge
0.063 in
Type
B3LM-SK
Number of Links
146
Bar Length Included
Bar Not Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B3LM-SK-146E
- Zoro #
- G623949301
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Bar Length Included
- Bar Not Included
Details
- Pitch
- 0.404 in
- Gauge
- 0.063 in
- Type
- B3LM-SK
- Item
- Full Chisel Skip Chainsaw Chain
- Number of Links
- 146
- Sharpening Stone Included
- No Sharpening Stone Included
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.