Shop FORESTER
See all product information
Create Account
CBD30FC-75E
- Mfr # CBD30FC-75E
- Zoro # G023951645
product price:Â
$
61.89
/ea
Key Features
Number of Links
75
File Size
13/64 in, 7/32 in
Bar Length Included
Bar Not Included
Sharpening Stone Included
No Sharpening Stone Included
Gauge
0.050 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CBD30FC-75E
- Zoro #
- G023951645
- UPC #
- -
- Country of Origin
- Unknown
- Number of Links
- 75
- Sharpening Stone Included
- No Sharpening Stone Included
- Gauge
- 0.050 in
- Item
- Carbide Full Chisel Chainsaw Chain
- Pitch
- 3/8 in
- Type
- CBD30FC
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.