Carlton Chainsaw Chain.404 Pitch.063 Gauge Semi Chisel 123 Drive Link
- Mfr # B3EP-123E
- Zoro # G123950159
product price:Â
$
49.65
/ea
Key Features
Number of Links
123
Gauge
0.063 in
Pitch
0.404 in
Sharpening Stone Included
No Sharpening Stone Included
Bar Length Included
Bar Not Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B3EP-123E
- Zoro #
- G123950159
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Bar Length Included
- Bar Not Included
Details
- Number of Links
- 123
- Item
- Semi Chisel Chainsaw Chain
- Gauge
- 0.063 in
- Pitch
- 0.404 in
- Sharpening Stone Included
- No Sharpening Stone Included
- Type
- B3EP
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.