Shop FORESTER
See all product information
Create Account
CARLTON RIPPING CHAIN, .404 PITCH.063 GAUGE, 100FT ROLL
- Mfr # B3H-RP-100
- Zoro # G123950487
product price:Â
$
695.99
/ea
Free Shipping & Returns
Key Features
Pitch
0.404 in
Gauge
0.063 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B3H-RP-100
- Zoro #
- G123950487
- UPC #
- -
- Country of Origin
- Unknown
Details
- Item
- Ripping Chain
- Pitch
- 0.404 in
- Gauge
- 0.063 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.