Shop FORESTER
See all product information
Create Account
CBD20SC-81E
- Mfr # CBD20SC-81E
- Zoro # G323950263
product price:Â
$
61.25
/ea
Key Features
File Size
3/16 in
Pitch
0.325 in
Compatible Bar Length
20 in
Gauge
0.050 in
Type
CBD20SC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CBD20SC-81E
- Zoro #
- G323950263
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- File Size
- 3/16 in
- Compatible Bar Length
- 20 in
- Bar Length Included
- Bar Not Included
Details
- Pitch
- 0.325 in
- Item
- Carbide Semi Chisel Chainsaw Chain
- Gauge
- 0.050 in
- Type
- CBD20SC
- Number of Links
- 81
- Sharpening Stone Included
- No Sharpening Stone Included
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.