Shop FORESTER
See all product information
Create Account
CBD38FC-105E
- Mfr # CBD38FC-105E
- Zoro # G123951477
product price:Â
$
86.65
/ea
Key Features
Compatible Bar Length
32 in
Pitch
3/8 in
Type
CBD38FC
Sharpening Stone Included
No Sharpening Stone Included
Gauge
0.058 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CBD38FC-105E
- Zoro #
- G123951477
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Compatible Bar Length
- 32 in
- Bar Length Included
- Bar Not Included
Details
- Pitch
- 3/8 in
- Type
- CBD38FC
- Sharpening Stone Included
- No Sharpening Stone Included
- Gauge
- 0.058 in
- Item
- Carbide Full Chisel Chainsaw Chain
- Number of Links
- 105
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.