Shop FORESTER
See all product information
Create Account
CBD28SC-56E
- Mfr # CBD28SC-56E
- Zoro # G123952177
product price:Â
$
42.35
/ea
Key Features
File Size
3/16 in
Sharpening Stone Included
No Sharpening Stone Included
Bar Length Included
Bar Not Included
Compatible Bar Length
13 in
Number of Links
56
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CBD28SC-56E
- Zoro #
- G123952177
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- File Size
- 3/16 in
- Bar Length Included
- Bar Not Included
- Compatible Bar Length
- 13 in
Details
- Item
- Carbide Semi Chisel Chainsaw Chain
- Sharpening Stone Included
- No Sharpening Stone Included
- Number of Links
- 56
- Gauge
- 0.058 in
- Type
- CBD28SC
- Pitch
- 0.325 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.