CBD28SC-76E
- Mfr # CBD28SC-76E
- Zoro # G323951949
product price:Â
$
57.49
/ea
Key Features
Bar Length Included
Bar Not Included
File Size
3/16 in
Number of Links
76
Sharpening Stone Included
No Sharpening Stone Included
Type
CBD28SC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CBD28SC-76E
- Zoro #
- G323951949
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Carbide Semi Chisel Chainsaw Chain
- Number of Links
- 76
- Sharpening Stone Included
- No Sharpening Stone Included
- Type
- CBD28SC
- Gauge
- 0.058 in
- Pitch
- 0.325 in
Dimensions
- Bar Length Included
- Bar Not Included
- File Size
- 3/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.