CBD33FC-115E
- Mfr # CBD33FC-115E
- Zoro # G623950895
product price:Â
$
94.89
/ea
Key Features
Number of Links
115
Compatible Bar Length
36 in
Gauge
0.063 in
Bar Length Included
Bar Not Included
Pitch
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CBD33FC-115E
- Zoro #
- G623950895
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Compatible Bar Length
- 36 in
- Bar Length Included
- Bar Not Included
Details
- Number of Links
- 115
- Item
- Carbide Full Chisel Chainsaw Chain
- Gauge
- 0.063 in
- Pitch
- 3/8 in
- Type
- CBD33FC
- Sharpening Stone Included
- No Sharpening Stone Included
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.