Shop HOMEROOTS
See all product information
Create Account
5in Brown and Off White Textural Tone On Tone Recycled Plastic Indoor Outdoor Round Pot Planter
- Mfr # 488309
- Zoro # G323439416
product price:Â
$
14.99
/ea
Key Features
Drainage Holes
No
Width
5.25 in
Pattern
Textural Tone-On-Tone
Purposeful Distressing Type
Paint Distressing
Capacity
53
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 488309
- Zoro #
- G323439416
- UPC #
- -
- Country of Origin
- China
- Drainage Holes
- No
- Pattern
- Textural Tone-On-Tone
- Purposeful Distressing Type
- Paint Distressing
- Capacity
- 53
- Number of Planters Included
- 1
- Commercial Use
- Yes
- Galvanized
- No
- Material
- Recycled Plastic
- Location
- Indoor / Outdoor Use
- Shape
- Round
- With Wheels
- No
- Color
- Brown, Off White
- Self Watering
- No
- Item
- Outdoor Planters
- Style
- Contemporary
- Assembly Required
- No Assembly Needed
- Planter Type
- Pot Planter
Dimensions
- Width
- 5.25 in
- Depth
- 5.25 in
- Size
- 5.25
- Length
- 5 in
Description
Put your plants where everyone can see them with this 5-inch brown and off white textural tone on tone recycled plastic indoor outdoor round pot planter, which is the perfect shape to fit in a variety of spaces. Made of recycled plastic with a decorative textural tone-on-tone pattern, this planter not only looks good but is built to last. The round, shape of this planter will bring a sense of wholeness to your backyard. This planter is the perfect way to add instant style to your outdoor space. If you're looking for a way to add some greenery to your space, get creative with this planter!. 5-inch H x 5.25-inch W x 5.25-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.