Chain, 25FT 325-063 CHISEL PRO
- Mfr # 23FC-25
- Zoro # G023952765
product price:Â
$
126.99
/ea
Free Shipping & Returns
Key Features
Type
23FC
Bar Length Included
Bar Not Included
Gauge
0.063 in
Sharpening Stone Included
No Sharpening Stone Included
File Size
3/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 23FC-25
- Zoro #
- G023952765
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Bar Length Included
- Bar Not Included
- File Size
- 3/16 in
Details
- Type
- 23FC
- Gauge
- 0.063 in
- Item
- Full Chisel Chainsaw Chain
- Sharpening Stone Included
- No Sharpening Stone Included
- Pitch
- 0.325 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.