Chain, .325 063 CHISEL 62DL
- Mfr # 23SC-62E
- Zoro # G123951132
product price:Â
$
13.99
/ea
Key Features
File Size
3/16 in
Sharpening Stone Included
No Sharpening Stone Included
Type
23SC
Gauge
0.063 in
Pitch
0.325 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 23SC-62E
- Zoro #
- G123951132
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- File Size
- 3/16 in
- Compatible Bar Length
- 16 in
- Bar Length Included
- Bar Not Included
Details
- Sharpening Stone Included
- No Sharpening Stone Included
- Type
- 23SC
- Item
- Semi Chisel Chainsaw Chain
- Gauge
- 0.063 in
- Pitch
- 0.325 in
- Number of Links
- 62
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.