Shop FORESTER
See all product information
Create Account
CHAIN 325.050 FULL CHISEL RIPPING CHAIN 100FT
- Mfr # 20FCR-100
- Zoro # G923951424
product price:Â
$
449.99
/ea
Free Shipping & Returns
Key Features
Pitch
0.325 in
Gauge
0.050 in
Bar Length Included
Bar Not Included
Sharpening Stone Included
No Sharpening Stone Included
Type
20FCR
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 20FCR-100
- Zoro #
- G923951424
- UPC #
- -
- Country of Origin
- Unknown
- Pitch
- 0.325 in
- Item
- Full Chisel Ripping Chainsaw Chain
- Gauge
- 0.050 in
- Sharpening Stone Included
- No Sharpening Stone Included
- Type
- 20FCR
Dimensions
- Bar Length Included
- Bar Not Included
- File Size
- 3/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.