Chain, 3/8 Pitch.058 Gauage 60 Drive Link Semi Chisel
- Mfr # 38SC-60E
- Zoro # G323951864
product price:Â
$
14.59
/ea
Key Features
Gauge
0.058 in
Pitch
3/8 in
Bar Length Included
Bar Not Included
Type
38SC
Number of Links
60
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 38SC-60E
- Zoro #
- G323951864
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Bar Length Included
- Bar Not Included
- Compatible Bar Length
- 16 in
- File Size
- 13/64 in, 7/32 in
Details
- Gauge
- 0.058 in
- Pitch
- 3/8 in
- Type
- 38SC
- Number of Links
- 60
- Sharpening Stone Included
- No Sharpening Stone Included
- Item
- Semi Chisel Chainsaw Chain
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.