Chain, 3/8 Pitch.063 Gauage 84 Drive Link Semi Chisel
- Mfr # 33SC-84E
- Zoro # G623949851
product price:Â
$
20.25
/ea
Key Features
Number of Links
84
Gauge
0.063 in
File Size
13/64 in, 7/32 in
Type
33SC
Bar Length Included
Bar Not Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 33SC-84E
- Zoro #
- G623949851
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- File Size
- 13/64 in, 7/32 in
- Bar Length Included
- Bar Not Included
- Compatible Bar Length
- 24 in/25 in
Details
- Number of Links
- 84
- Gauge
- 0.063 in
- Type
- 33SC
- Item
- Semi Chisel Chainsaw Chain
- Pitch
- 3/8 in
- Sharpening Stone Included
- No Sharpening Stone Included
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.