Chain, 3/8 Pitch.063 Gauge 156 Drive Link Chisel Pro
- Mfr # 33FC-156E
- Zoro # G223952589
product price:Â
$
39.25
/ea
Key Features
Sharpening Stone Included
No Sharpening Stone Included
Bar Length Included
Bar Not Included
Number of Links
156
Type
33FC
Compatible Bar Length
52 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 33FC-156E
- Zoro #
- G223952589
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Bar Length Included
- Bar Not Included
- Compatible Bar Length
- 52 in
Details
- Sharpening Stone Included
- No Sharpening Stone Included
- Number of Links
- 156
- Type
- 33FC
- Item
- Full Chisel Chainsaw Chain
- Pitch
- 3/8 in
- Gauge
- 0.063 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.