Shop MILWAUKEE TOOL
See all product information
Create Account
Gauge Saw Chain and Guide Bar Set
- Mfr # 49-16-2846
- Zoro # G723516892
product price:Â
$
67.47
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Bar Length Included
12 in
Gauge
0.043 in
Compatible Bar Length
12 in
Product Type
Saw Chain and Guide Bar Set
File Size
5/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 49-16-2846
- Zoro #
- G723516892
- UPC #
- 045242561780
- Country of Origin
- United States
- Gauge
- 0.043 in
- Product Type
- Saw Chain and Guide Bar Set
- Number of Links
- 51
- Sharpening Stone Included
- No Sharpening Stone Included
- Item
- Chain and Bar Set
- Pitch
- 0.325 in
- Compatible Chainsaw Manufacturer
- Milwaukee
Dimensions
- Bar Length Included
- 12 in
- Compatible Bar Length
- 12 in
- File Size
- 5/32 in
Description
Chain and Bar Set, Product Type Saw Chain and Guide Bar Set, Compatible Bar Length 12 in, Pitch 0.325 in, Gauge 0.043 in, Number of Links 51, File Size 5/32 in, Bar Length Included 12 in, Sharpening Stone Included No Sharpening Stone Included, Compatible Chainsaw Manufacturer Milwaukee
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.