Chain, 3/8.043 100 FT
- Mfr # WN4C-100
- Zoro # G423949013
product price:Â
$
425.99
/ea
Free Shipping & Returns
Key Features
Type
N4C
Pitch
3/8 in
File Size
5/32 in
Bar Length Included
Bar Not Included
Gauge
0.043 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WN4C-100
- Zoro #
- G423949013
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- File Size
- 5/32 in
- Bar Length Included
- Bar Not Included
Details
- Type
- N4C
- Pitch
- 3/8 in
- Item
- Semi Chisel Chainsaw Chain
- Gauge
- 0.043 in
- Sharpening Stone Included
- No Sharpening Stone Included
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.