Shop FORESTER
See all product information
Create Account
Chain, 3/8.043 50 FT
- Mfr # WN4C-50
- Zoro # G623949004
product price:Â
$
234.99
/ea
Free Shipping & Returns
Key Features
Pitch
3/8 in
Sharpening Stone Included
No Sharpening Stone Included
Type
N4C
File Size
5/32 in
Bar Length Included
Bar Not Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WN4C-50
- Zoro #
- G623949004
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Semi Chisel Chainsaw Chain
- Pitch
- 3/8 in
- Sharpening Stone Included
- No Sharpening Stone Included
- Type
- N4C
- Gauge
- 0.043 in
Dimensions
- File Size
- 5/32 in
- Bar Length Included
- Bar Not Included
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.